Motion
DV-44

TIMKEN
DV-44

2.6875 in Bore, Rubber Material, Compatible Bore: 2.6875 in , 59/64 in Overall Width
Mi Item #00595011
MFR #DV-44
Price$655.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DV-44

2.6875 in Bore, Rubber Material, Compatible Bore: 2.6875 in , 59/64 in Overall Width
Mi Item #00595011
MFR #DV-44

Mfr description
DV 44 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.03/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Compatible Bore Diameter
    2.6875 in
  • Overall Width
    59/64 in
  • Width
    59/64 in

Details

  • Material
    Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)