Motion
DV-53

TIMKEN
DV-53

Bearing Seal - Clearance/Non-Contact, 2.9375 in Bore, Nitrile Material, 1.0000 in Overall Width
MI ITEM #00595013
MFR #DV-53
Your Price$568.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DV-53

Bearing Seal - Clearance/Non-Contact, 2.9375 in Bore, Nitrile Material, 1.0000 in Overall Width
MI ITEM #00595013
MFR #DV-53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$568.88/each(List $682.66)

Overview

Mfr description
DV 53 SEAL

Specifications

  • Seal Type
    Clearance/Non-Contact
  • Seal Material
    Nitrile
  • Width
    1.0000 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Width
    1.0000 in
  • Material
    Nitrile
  • UPC_NO
    087796035010
  • Bore Diameter
    2.9375 in
  • Weight
    1.7 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text