Motion
90EC

DODGE
90EC

Bearing End Caps & Cover - 042368 Material
Mi Item #00595016
MFR #90EC
Price$356.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
90EC

Bearing End Caps & Cover - 042368 Material
Mi Item #00595016
MFR #90EC

Mfr description
EC048 END COVER 042368
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.22/each

Specifications

Details

  • Country of Origin
    US
  • Material
    042368
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)