Motion
DV-109

TIMKEN
DV-109

Bearing Seal - Clearance/Non-Contact, 3.9375 in Bore, Nitrile Material, 1.0000 in Overall Width
MI ITEM #00595019
MFR #DV-109
Price$1,089.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DV-109

Bearing Seal - Clearance/Non-Contact, 3.9375 in Bore, Nitrile Material, 1.0000 in Overall Width
MI ITEM #00595019
MFR #DV-109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,089.92/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Overall Width
    1.0000 in
  • Weight
    3.1 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Nitrile
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Clearance/Non-Contact
  • UPC_NO
    087796035041

Overview

Mfr description
DV 109 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought