Specifications
Dimensions
- Bore Diameter4.5000 in
- Compatible Bore Diameter4.5000 in
- Overall Width1.0625 in
- Width1.0625 in
Details
- MaterialNitrile
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)