Motion
DV-148

TIMKEN
DV-148

6.4375 in Bore, Rubber Material, Compatible Bore: 6.4375 in , 1-9/64 in Overall Width
Mi Item #00595033
MFR #DV-148
Price$1,950.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DV-148

6.4375 in Bore, Rubber Material, Compatible Bore: 6.4375 in , 1-9/64 in Overall Width
Mi Item #00595033
MFR #DV-148

Mfr description
DV 148 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,950.16/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter
    6.4375 in
  • Overall Width
    1-9/64 in
  • Width
    1-9/64 in

Details

  • Material
    Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)