Specifications
Dimensions
- Bore Diameter2-3/16 in
- Weight6 lbs
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Steel
- Bore TypeStraight
- Cage MaterialNylon
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards
- Finish CoatingGray Paint
- Grease Type#2 Lithium
- Housing MaterialCast Iron
- Insert Bearing TypeSetscrew Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798248684
- Max Rpm2500 rpm
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Seal MaterialNitrile
- Seal TypeNitrile
- Series200
- Type Of BearingTapped Base
- UPC_NO662798248684
Overview
Mfr description
TPB 250 2-3/16 PIL BLK
- Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards