Motion
DV-155

TIMKEN
DV-155

Rubber Material, 6.9375 in OD, 1-9/64 in Overall Width
Mi Item #00595037
MFR #DV-155
Price$2,178.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DV-155

Rubber Material, 6.9375 in OD, 1-9/64 in Overall Width
Mi Item #00595037
MFR #DV-155

Mfr description
DV 155 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,178.37/each

Specifications

Dimensions

  • Outside Diameter
    6.9375 in
  • Overall Width
    1-9/64 in
  • Width
    1-9/64 in

Details

  • Material
    Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)