1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
DV-167
Rubber Material, 7.9375 in OD, 1.4688 in Overall Width
Mi Item #
00595039
MFR #
DV-167
Price
$3,007.53
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN DV-167
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
DV-167
Rubber Material, 7.9375 in OD, 1.4688 in Overall Width
Mi Item #
00595039
MFR #
DV-167
Mfr description
DV 167 SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,007
.53
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
7.9375 in
Overall Width
1.4688 in
Width
1.4688 in
Details
Material
Rubber
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items