Motion
KM44
KM Series Bearing Lock Nut - Tr220x3 mm Thread Size, 11.024 in OD, 9.843 in Face Dia., 1.26 in Width, Steel
MI ITEM #00595046
MFR #KM44
Price$940.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - Tr220x3 mm Thread Size, 11.024 in OD, 9.843 in Face Dia., 1.26 in Width, Steel
MI ITEM #00595046
MFR #KM44

Mfr description
KM-44 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.90/each

Specifications

Dimensions

  • Face Diameter  
    9.8430 in
  • Outside Diameter  
    11.024 in
  • Overall Width
    1.2600 in
  • Thread Size  
    Tr220x3 mm
  • Weight
    12 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB44
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533019055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)