1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNL 213 VU
Pillow Block Housing - Cast iron
MI ITEM #
00595047
MFR #
SNL 213 VU
Your Price
$801.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF SNL 213 VU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNL 213 VU
Pillow Block Housing - Cast iron
MI ITEM #
00595047
MFR #
SNL 213 VU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$801.18
/each
(List
$916.37
)
Qty
Add to Cart
Overview
Mfr description
SNL 213 VU HOUSING
Specifications
Housing Material
Cast iron
Overall Length
275 mm
Overall Height
149 mm
Bolt Center To Center Length
230 mm
Weight
14.506 lbs
Series
SNL
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data