Motion
HA 315

SKF
HA 315

Adapter Sleeve - 2.4375 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
MI ITEM #00595050
MFR #HA 315
Price$166.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 315

Adapter Sleeve - 2.4375 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
MI ITEM #00595050
MFR #HA 315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$166.73/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Lock Nut Outside Diameter
    98 mm
  • Outside Diameter
    75 mm
  • Overall Length  
    55 mm
  • Overall Width
    55 mm
  • Thread Size  
    M75x2
  • Weight
    2.09 lbs

Details

  • Hydraulic Nut Number
    HMV 15E
  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577027313

Overview

Mfr description
HA315 ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text