Motion
HA 316

SKF
HA 316

Adapter Sleeve - 2.6875 in Bore Dia., 59 mm Overall Length, M80x2 Thread Size
Mi Item #00595052
MFR #HA 316
Price$382.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 316

Adapter Sleeve - 2.6875 in Bore Dia., 59 mm Overall Length, M80x2 Thread Size
Mi Item #00595052
MFR #HA 316

Mfr description
HA316 ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.00/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Lock Nut Outside Diameter
    4.1339 in
  • Overall Length  
    59 mm
  • Overall Width
    59 mm
  • Thread Size  
    M80x2
  • Weight
    2.39 lbs

Details

  • Hydraulic Nut Number
    HMV 16E
  • Includes
    Lock Washer (MB16)
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577009944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)