Motion
HA 3126

SKF
HA 3126

Adapter Sleeve - 4.4375 in Bore Dia., 92 mm Overall Length, M130x2 Thread Size
Mi Item #00595053
MFR #HA 3126
Price$1,045.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3126

Adapter Sleeve - 4.4375 in Bore Dia., 92 mm Overall Length, M130x2 Thread Size
Mi Item #00595053
MFR #HA 3126

Mfr description
HA 3126 ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,045.59/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Lock Nut Outside Diameter
    6.4961 in
  • Overall Length  
    92 mm
  • Thread Size  
    M130x2
  • Weight
    8.52 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB26)
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB26
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577010018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)