Motion
HA 320

SKF
HA 320

Adapter Sleeve - 3.4375 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size
MI ITEM #00595054
MFR #HA 320
Price$556.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 320

Adapter Sleeve - 3.4375 in Bore Dia., 71 mm Overall Length, M100x2 Thread Size
MI ITEM #00595054
MFR #HA 320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$556.41/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Lock Nut Outside Diameter
    5.1181 in
  • Overall Length  
    71 mm
  • Overall Width
    71 mm
  • Thread Size  
    M100x2
  • Weight
    4.07 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577019233

Overview

Mfr description
HA320 ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text