Motion
HE 315

SKF
HE 315

Adapter Sleeve - 2.5000 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
MI ITEM #00595057
MFR #HE 315
Price$157.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 315

Adapter Sleeve - 2.5000 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
MI ITEM #00595057
MFR #HE 315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$157.13/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Lock Nut Outside Diameter
    3.8583 in
  • Overall Length  
    55 mm
  • Thread Size  
    M75x2
  • Weight
    1.99 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB15)
  • Lock Nut Number
    KM15
  • Lock Washer Number
    MB15
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577010070

Overview

Mfr description
HE 315 ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text