Motion
HE 2322

SKF
HE 2322

Adapter Sleeve - 4.0000 in Bore Dia., 105 mm Overall Length, M110x2 Thread Size
Mi Item #00595059
MFR #HE 2322
Price$403.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2322

Adapter Sleeve - 4.0000 in Bore Dia., 105 mm Overall Length, M110x2 Thread Size
Mi Item #00595059
MFR #HE 2322

Mfr description
HE 2322 ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$403.26/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Lock Nut Outside Diameter
    5.7086 in
  • Overall Length  
    105 mm
  • Overall Width
    4.1338 in
  • Thread Size  
    M110x2
  • Weight
    5.52 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB22)
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577010124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)