Motion
HE 318

SKF
HE 318

Adapter Sleeve - 3.2500 in Bore Dia., 65 mm Overall Length, M90x2 Thread Size
Mi Item #00595061
MFR #HE 318
Price$428.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 318

Adapter Sleeve - 3.2500 in Bore Dia., 65 mm Overall Length, M90x2 Thread Size
Mi Item #00595061
MFR #HE 318

Mfr description
HE 318 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.63/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Lock Nut Outside Diameter
    4.7244 in
  • Overall Length  
    65 mm
  • Overall Width
    65 mm
  • Thread Size  
    M90x2
  • Weight
    2.58 lbs

Details

  • Hydraulic Nut Number
    HMV 18E
  • Includes
    Lock Washer (MB18)
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316570701203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)