Motion
HA-2332

SKF
HA-2332

Adapter Sleeve - 5.4375 in Bore Dia., M160 x 3 Thread Size
Mi Item #00595066
MFR #HA-2332
Price$1,220.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA-2332

Adapter Sleeve - 5.4375 in Bore Dia., M160 x 3 Thread Size
Mi Item #00595066
MFR #HA-2332

Mfr description
HA-2332 X 5-7/16 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,220.28/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Thread Size  
    M160 x 3
  • Weight
    20.7 lbs

Details

  • Lock Nut Number
    KM32
  • Lock Washer Number
    MB32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577022301
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577022301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)