Motion
HE 3128

SKF
HE 3128

Adapter Sleeve - 5.0000 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size
Mi Item #00595067
MFR #HE 3128
Price$1,021.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 3128

Adapter Sleeve - 5.0000 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size
Mi Item #00595067
MFR #HE 3128

Mfr description
HE 3128 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,021.45/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Lock Nut Outside Diameter
    7.0866 in
  • Overall Length  
    97 mm
  • Overall Width
    3.8189 in
  • Thread Size  
    M140x2
  • Weight
    8.82 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB28)
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577010155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)