Motion
KMT 4

SKF
KMT 4

KMT Series Bearing Lock Nut - M20x1 mm Thread Size, 40 mm OD, 35 mm Face Dia., 18 mm Width, Steel Material
MI ITEM #00595072
MFR #KMT 4
Price$133.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 4

KMT Series Bearing Lock Nut - M20x1 mm Thread Size, 40 mm OD, 35 mm Face Dia., 18 mm Width, Steel Material
MI ITEM #00595072
MFR #KMT 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.60/each

Specifications

Dimensions

  • Axial Load
    90 kN;20 233 lbf
  • Bore Diameter
    20 mm
  • Face Diameter  
    35 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    18 mm
  • Thread Size  
    M20x1 mm
  • Weight
    0.25 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577662736

Overview

Mfr description
KMT 4 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought