Motion
HE 2326

SKF
HE 2326

Adapter Sleeve - 4.5000 in Bore Dia., 121 mm Overall Length, M130x2 Thread Size
MI ITEM #00595073
MFR #HE 2326
Price$1,711.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2326

Adapter Sleeve - 4.5000 in Bore Dia., 121 mm Overall Length, M130x2 Thread Size
MI ITEM #00595073
MFR #HE 2326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,711.26/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Overall Length  
    121 mm
  • Thread Size  
    M130x2
  • Weight
    10.34 lbs

Details

  • Includes
    Lock Washer (MB26)
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB26
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577114150

Overview

Mfr description
HE 2326 ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text