Motion
AOH 24068

SKF
AOH 24068

Withdrawal Sleeve - 225 mm Length, 1:30 Taper
Mi Item #00595095
MFR #AOH 24068
Price$7,401.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 24068

Withdrawal Sleeve - 225 mm Length, 1:30 Taper
Mi Item #00595095
MFR #AOH 24068

Mfr description
AOH 24068 X 320MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,401.94/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Overall Length  
    225 mm
  • Thread Size  
    Tr360x5 mm
  • Weight
    42.22 lbs

Details

  • Compatible Bearing Number
    24068
  • Hydraulic Nut Number
    HMV 72 E
  • Lock Nut Number
    HM3172
  • Lock Washer Number
    MS3068-64
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH240
  • Taper
    1:30
  • UPC_NO
    7316577119537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)