Motion
UGP209
Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00595097
MFR #UGP209
Your Price$154.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00595097
MFR #UGP209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.43/each(List $165.98)

Overview

Mfr description
UGP209 45MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    45 mm
  • Bolt Center To Center Length
    137 mm to 156 mm
  • Base To Bore Centerline
    54 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    108 mm
  • Overall Length
    190 mm
  • Base Width
    54 mm
  • Overall Width
    61.9 mm
  • Bolt Size
    M14
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGP200
  • Replacement Bearing
    UG209
  • UPC_NO
    0808250133703
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text