1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
FAG (Schaeffler)
FRM215/14
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #
00595101
MFR #
FRM215/14
List Price
$83.38
/each
Qty
List Price
$83.38
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Bearing Rings
FAG (Schaeffler) FRM215/14
FAG (Schaeffler)
FRM215/14
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #
00595101
MFR #
FRM215/14
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (Schaeffler)
FRM215/14
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #
00595101
MFR #
FRM215/14
Availability:
In stock
List Price
$83.38
/each
Sign in
for your price
Qty
List Price
$83.38
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
FRM215/14
Specifications
Compatible Bearing
22224K, 22224K, 22224, 22224, 222S.403, 222S.403, 222SM110-TVPA, 222SM110-TVPA
Compatible Housed Unit
SNV215, SNV215
Material
Steel
Number of Rings Required
2
Outside Diameter
215 mm
Overall Width
14 mm
Type of Bearing
Spherical Roller, Spherical Roller
Weight
0.6 lbs
Product Type
Stabilizing Rings
Bearing Type
Stabilizing Rings
Outside Diameter
215 mm, 215 mm
Overall Width
14 mm, 14 mm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Schaeffler - Measuring and Setting Clearance on a Tapered-Bore or Spherical Bear
Schaeffler Bearings demonstrates how to measure radial internal clearance on spherical roller bearings prior to mounting. Secondly, they show how to set radial internal clearance when mounting tapered-bore spherical bearings on a tapered adapter sleeve or shaft.