Motion
FRB 18/180

SKF
FRB 18/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595103
MFR #FRB 18/180
Price$65.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 18/180

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595103
MFR #FRB 18/180

Mfr description
FRB 18/180 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.26/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    18 mm

Details

  • Compatible Bearing
    1220 K, 1220
  • Compatible Housed Unit
    SNL 520-617
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)