Motion
HA 3134

SKF
HA 3134

Adapter Sleeve - 5.9375 in Bore Dia., 122 mm Overall Length, M170x3 Thread Size, Steel Material
Mi Item #00595112
MFR #HA 3134
Price$2,149.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3134

Adapter Sleeve - 5.9375 in Bore Dia., 122 mm Overall Length, M170x3 Thread Size, Steel Material
Mi Item #00595112
MFR #HA 3134

Mfr description
HA 3134 X 5-15/16 ADAPTER ASSAMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,149.89/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Lock Nut Outside Diameter
    8.6614 in
  • Overall Length  
    122 mm
  • Overall Width
    4.8031 in
  • Thread Size  
    M170x3
  • Weight
    17.94 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB34)
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB34
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577010049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)