Specifications
Dimensions
- Bore Diameter25 mm
- Weight5.25 lbs
Details
- Finish CoatingUncoated
- Manufacturer Upc Number087796051706
- Product TypeBall Thrust Bearings
- Seal TypeLabyrinth
- SeriesBSBU D
- UPC_NO087796051706
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)