Motion
TER 29

SKF
TER 29

Bearing Seal - Labyrinth, 2.1875 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 2.1875 in , 4.0000 in OD, 2.0625 in Overall Width
Mi Item #00595172
MFR #TER 29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 29

Bearing Seal - Labyrinth, 2.1875 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 2.1875 in , 4.0000 in OD, 2.0625 in Overall Width
Mi Item #00595172
MFR #TER 29

Mfr description
TER 29 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter
    2.1875 in
  • Outside Diameter
    4.0000 in
  • Overall Width
    2.0625 in
  • Weight
    2.24 lbs
  • Width
    2.0630 in, 52.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF513
  • Manufacturer Upc Number
    7316576675669
  • Material
    Nitrile Rubber, Felt, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Taconite
  • Seal Type
    Labyrinth
  • UPC_NO
    7316576675669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)