Motion
TER 44

SKF
TER 44

Bearing Seal - Taconite, 2.6875 in Bore, Steel, Felt, Nitrile Rubber Material, 4.6250 in OD, 55.72 mm Overall Width
MI ITEM #00595179
MFR #TER 44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 44

Bearing Seal - Taconite, 2.6875 in Bore, Steel, Felt, Nitrile Rubber Material, 4.6250 in OD, 55.72 mm Overall Width
MI ITEM #00595179
MFR #TER 44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TER 44 TACONITE SEAL

Specifications

  • Seal Type
    Taconite
  • Seal Material
    Felt, Nitrile
  • Width
    2.1940 in, 55.72 mm
  • Compatible Bearing Type
    Self-Aligning Ball, Spherical Roller
  • Outside Diameter
    4.6250 in
  • Overall Width
    55.72 mm
  • Material
    Felt, Nitrile Rubber, Steel
  • UPC_NO
    7316570679359
  • Bore Diameter
    2.6875 in
  • Weight
    3.55 lbs
  • Series
    SAF/SAW
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought