Motion
TER 63

SKF
TER 63

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 3.1875 in
Mi Item #00595190
MFR #TER 63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 63

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 3.1875 in
Mi Item #00595190
MFR #TER 63

Mfr description
TER 63 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF217
  • Manufacturer Upc Number
    7316577106575
  • Product Type
    Bearing Seals
  • Seal Material
    Taconite
  • Seal Type
    Labyrinth
  • UPC_NO
    7316571612904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)