Motion
TER 64

SKF
TER 64

Bearing Seal - Labyrinth, 3.2500 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 3.2500 in , 5.3750 in OD, 2.1563 in Overall Width
MI ITEM #00595191
MFR #TER 64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 64

Bearing Seal - Labyrinth, 3.2500 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 3.2500 in , 5.3750 in OD, 2.1563 in Overall Width
MI ITEM #00595191
MFR #TER 64

Mfr description
TER 64 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Compatible Bore Diameter
    3.2500 in
  • Outside Diameter
    5.3750 in
  • Overall Width
    2.1563 in
  • Weight
    4.19 lbs
  • Width
    2.1560 in, 54.76 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF314
  • Manufacturer Upc Number
    7316576675744
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Taconite
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316576675744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)