Motion
FRM120/4
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595194
MFR #FRM120/4
List Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595194
MFR #FRM120/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.70/each for your price

Overview

Mfr description
FRM120/4

Specifications

  • Compatible Housed Unit
    SNV120
  • Compatible Bearing
    22311, 22311K, 2311, 2311K
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    120 mm
  • Overall Width
    4 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text