Motion
TER 119

SKF
TER 119

4.5625 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 4.5625 in , 6.6250 in OD, 2.2500 in Overall Width
Mi Item #00595210
MFR #TER 119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 119

4.5625 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 4.5625 in , 6.6250 in OD, 2.2500 in Overall Width
Mi Item #00595210
MFR #TER 119

Mfr description
TER 119 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.5625 in
  • Compatible Bore Diameter
    4.5625 in
  • Outside Diameter
    6.6250 in
  • Overall Width
    2.2500 in
  • Width
    2.2500 in, 57.15 mm

Details

  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)