Motion
TER 121

SKF
TER 121

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 4.8750 in
MI ITEM #00595211
MFR #TER 121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 121

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 4.8750 in
MI ITEM #00595211
MFR #TER 121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.25 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF226,SAF326, SAF528,SAF628,SAF028,SAF222,SAF322
  • Manufacturer Upc Number
    7316570838664
  • Product Type
    Bearing Seals
  • Seal Material
    Taconite
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570838664

Overview

Mfr description
TER 121 TACONITE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought