Motion
TER 136

SKF
TER 136

Bearing Seal - Taconite, 5.8750 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 5.8750 in , 8.0000 in OD, 2.2500 in Overall Width
Mi Item #00595217
MFR #TER 136
Price$1,888.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 136

Bearing Seal - Taconite, 5.8750 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 5.8750 in , 8.0000 in OD, 2.2500 in Overall Width
Mi Item #00595217
MFR #TER 136

Mfr description
TER 136 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,888.58/each

Specifications

Dimensions

  • Bore Diameter
    5.8750 in
  • Compatible Bore Diameter
    5.8750 in
  • Outside Diameter
    8.0000 in
  • Overall Width
    2.2500 in
  • Weight
    6.1 lbs
  • Width
    2.2500 in, 57.15 mm

Details

  • Compatible Bearing Type
    Spherical Roller, Toroidal Roller
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Felt, Nitrile
  • Seal Type
    Taconite
  • Series
    SAF
  • UPC_NO
    7316577020673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)