Motion
TER 155

SKF
TER 155

Bearing Seal - Taconite, 6.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 6.9375 in , 9.0000 in OD, 2.2500 in Overall Width
Mi Item #00595224
MFR #TER 155
Price$1,826.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 155

Bearing Seal - Taconite, 6.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 6.9375 in , 9.0000 in OD, 2.2500 in Overall Width
Mi Item #00595224
MFR #TER 155

Mfr description
TER 155 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,826.34/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter
    6.9375 in
  • Outside Diameter
    9.0000 in
  • Overall Width
    2.2500 in
  • Weight
    7.4 lbs
  • Width
    2.2500 in, 57.15 mm

Details

  • Compatible Bearing Type
    Spherical Roller, Toroidal Roller
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Felt, Nitrile
  • Seal Type
    Taconite
  • Series
    SAF/SAW
  • UPC_NO
    7316576675508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)