Motion
TER 156

SKF
TER 156

Bearing Seal - Labyrinth, 7.0000 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 7.0000 in , 9.0000 in OD, 2.2500 in Overall Width
Mi Item #00595225
MFR #TER 156
Price$2,091.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 156

Bearing Seal - Labyrinth, 7.0000 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 7.0000 in , 9.0000 in OD, 2.2500 in Overall Width
Mi Item #00595225
MFR #TER 156

Mfr description
TER 156 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,091.29/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Compatible Bore Diameter
    7.0000 in
  • Outside Diameter
    9.0000 in
  • Overall Width
    2.2500 in
  • Width
    2.2500 in, 57.15 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF236,SAF336, SAF538,SAF638,SAF038,SAF232,SAF332
  • Manufacturer Upc Number
    7316570324266
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Taconite
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570324266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)