Motion
TER 160

SKF
TER 160

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 7.2500 in
Mi Item #00595228
MFR #TER 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 160

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 7.2500 in
Mi Item #00595228
MFR #TER 160

Mfr description
TER 160 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF238,SAF338, SAF540,SAF640,SAF040
  • Manufacturer Upc Number
    7316577020703
  • Product Type
    Bearing Seals
  • Seal Material
    Taconite
  • Seal Type
    Labyrinth
  • UPC_NO
    7316577020703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)