Specifications
Dimensions
- Bore Diameter7.4375 in
- Outside Diameter9.2500 in
- Overall Width2.4375 in
- Weight8.64 lbs
- Width2.4380 in, 61.92 mm
Details
- Compatible Bearing TypeSpherical Roller
- Compatible Housed UnitSAF234,SAF334
- Manufacturer Upc Number7316571365633
- MaterialFelt, Nitrile Rubber, Steel
- Product TypeBearing Seals
- Seal MaterialTaconite
- Seal TypeLabyrinth
- UPC_NO7316571365633
Overview
Mfr description
TER 161 TACONITE SEAL