Motion
TER 164

SKF
TER 164

7.6250 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 7.6250 in , 9.2500 in OD, 2.4375 in Overall Width
Mi Item #00595232
MFR #TER 164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 164

7.6250 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 7.6250 in , 9.2500 in OD, 2.4375 in Overall Width
Mi Item #00595232
MFR #TER 164

Mfr description
TER 164 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.6250 in
  • Compatible Bore Diameter
    7.6250 in
  • Outside Diameter
    9.2500 in
  • Overall Width
    2.4375 in
  • Width
    2.4380 in, 61.92 mm

Details

  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)