Motion
TMMP 3x185

SKF
TMMP 3x185

Standard Jaw Puller - 3 ton Capacity, 185 mm Spread, 135 mm Reach
Mi Item #00595233
MFR #TMMP 3x185
Price$415.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMP 3x185

Standard Jaw Puller - 3 ton Capacity, 185 mm Spread, 135 mm Reach
Mi Item #00595233
MFR #TMMP 3x185

Mfr description
TMMP 3X185 BRG PULLER-3 ARMS
  • Five jaw pullers with two or three arms
  • Maximum nominal span from 65 mm to 300 mm (2.6" to 11.8")
  • Cone system for automatic centering and secure positioning of arms
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$415.93/each

Specifications

Dimensions

  • Reach
    135 mm
  • Spread
    185 mm
  • Weight
    6.67 lbs

Details

  • Capacity
    3 ton
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576624346
  • Maximum Torque
    24 kN
  • Number Of Jaws
    3
  • Puller Type
    3 Way Jaw Puller
  • UPC_NO
    7316576624346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)