Motion
TMMP 3x230

SKF
TMMP 3x230

Standard Jaw Puller - 4 ton Capacity, 230 mm Spread, 210 mm Reach
Mi Item #00595236
MFR #TMMP 3x230
Price$726.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMP 3x230

Standard Jaw Puller - 4 ton Capacity, 230 mm Spread, 210 mm Reach
Mi Item #00595236
MFR #TMMP 3x230

Mfr description
TMMP 3X230 BRG PULLER-3 ARMS
  • Five jaw pullers with two or three arms
  • Maximum nominal span from 65 mm to 300 mm (2.6" to 11.8")
  • Cone system for automatic centering and secure positioning of arms
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$726.34/each

Specifications

Dimensions

  • Reach
    210 mm
  • Spread
    230 mm
  • Weight
    13.50 lbs

Details

  • Capacity
    4 ton
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576621888
  • Maximum Torque
    34 kN
  • Number Of Jaws
    3
  • Puller Type
    3 Way Jaw Puller
  • UPC_NO
    7316576621888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)