Motion
TER 175

SKF
TER 175

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 8.7500 in
Mi Item #00595238
MFR #TER 175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 175

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 8.7500 in
Mi Item #00595238
MFR #TER 175

Mfr description
TER 175 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    15.12 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF240,SAF340
  • Manufacturer Upc Number
    7316570387834
  • Product Type
    Bearing Seals
  • Seal Material
    Taconite
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570387834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)