Motion
TER 184

SKF
TER 184

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 2.9375 in
MI ITEM #00595241
MFR #TER 184
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 184

Bearing Seal - Labyrinth, Taconite Material, Compatible Bore 2.9375 in
MI ITEM #00595241
MFR #TER 184

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TER 184 TACONITE SEAL

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Taconite
  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF617
  • Manufacturer Upc Number
    7316576675607
  • UPC_NO
    7316576675607
  • Weight
    2.77 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text