1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TMMP 3x300
Standard Jaw Puller - 5 ton Capacity, 300 mm Spread, 240 mm Reach
MI ITEM #
00595242
MFR #
TMMP 3x300
Price
$841.86
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Mechanical Jaw Pullers
SKF TMMP 3x300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TMMP 3x300
Standard Jaw Puller - 5 ton Capacity, 300 mm Spread, 240 mm Reach
MI ITEM #
00595242
MFR #
TMMP 3x300
Mfr description
TMMP 3X300 BRG PULLER-3 ARMS
Five jaw pullers with two or three arms
Maximum nominal span from 65 mm to 300 mm (2.6" to 11.8")
Cone system for automatic centering and secure positioning of arms
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$841
.86
/each
Add to Cart
Specifications
Dimensions
Reach
240 mm
Spread
300 mm
Weight
20.14 lbs
Details
Capacity
5 ton
Manufacturer Catalog
Click here
Manufacturer Upc Number
7316576621871
Maximum Torque
50 kN
Number Of Jaws
3
Puller Type
3 Way Jaw Puller
UPC_NO
7316576621871
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items