Overview
Mfr description
TER 191 TACONITE SEAL
Specifications
- Width2.1560 in, 54.76 mm
- Outside Diameter5.5000 in
- Overall Width2.1563 in
- MaterialFelt, Nitrile Rubber, Steel
- Bore Diameter3.3750 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data