Motion
FRB 4/80

SKF
FRB 4/80

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595267
MFR #FRB 4/80
List Price$76.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 4/80

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595267
MFR #FRB 4/80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.81/each for your price

Overview

Mfr description
FRB 4/80 METRIC STAB RING

Specifications

  • Compatible Housed Unit
    SNL 208-307, SNL 508-607
  • Compatible Bearing
    2307 EKTN9, 2307 ETN9
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    80 mm
  • Overall Width
    4 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316577043283
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text