Motion
TER 513

SKF
TER 513

Bearing Seal - Labyrinth, 9.0000 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 9.0000 in , 11.3750 in OD, 3.0000 in Overall Width
Mi Item #00595270
MFR #TER 513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 513

Bearing Seal - Labyrinth, 9.0000 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 9.0000 in , 11.3750 in OD, 3.0000 in Overall Width
Mi Item #00595270
MFR #TER 513

Mfr description
TER 513 TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • Compatible Bore Diameter
    9.0000 in
  • Outside Diameter
    11.3750 in
  • Overall Width
    3.0000 in
  • Weight
    8.77 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Compatible Housed Unit
    SAF048
  • Manufacturer Upc Number
    7316577020727
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Taconite
  • Seal Type
    Labyrinth
  • UPC_NO
    7316577020727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)