1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TER 551
8.5000 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 8.5000 in , 11.3750 in OD, 3.0000 in Overall Width
MI ITEM #
00595273
MFR #
TER 551
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TER 551
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TER 551
8.5000 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 8.5000 in , 11.3750 in OD, 3.0000 in Overall Width
MI ITEM #
00595273
MFR #
TER 551
Mfr description
TER 551 TACONITE SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
8.5000 in
Compatible Bore Diameter
8.5000 in
Outside Diameter
11.3750 in
Overall Width
3.0000 in
Width
3.0000 in, 76.20 mm
Details
Material
Felt, Nitrile Rubber, Steel
Product Type
Bearing Seals
Series
SAF/SAW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items